Chemical Resistant Neoprene Gloves - 12", Medium

Nonslip grip in wet or oily conditions.
  • Rugged, multi-layer construction with cotton liner.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION LENGTH MIL QTY./
    CARTON
    PRICE PER PAIR (MIN. 4 PAIRS) SIZE IN STOCK
    SHIPS TODAY
    4 12+
    S-9722M Lined 12" 15 12 Pair $12 $10  ADD
    TEMPERATURE:
    • -31° to 100° C (-25° to 212° F)
    SPECIFICATIONS: 
    • EN ISO 374-1:2016 Type A - ALMNST
    • EN407-2020
      • Contact Heat: Level 2 
      • User can handle hot material directly for up to 15 seconds.
    • USDA Compliant 
    • FDA Compliant to 21 CFR 177.2600
    MODEL NUMBER: 
    • MAPA: StanZoil NL-34/344
    MATERIAL:
    • Latex free
    SHELF LIFE: 
    • 30 months 
    SPECIFICATIONSMETRICIMPERIAL
    LENGTH30 cm12"
    THICKNESS381 Microns15 Mil
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/29/2026 07:40:34 AM; CNWEB3