Chemical Resistant Latex Gloves - Lined, Large

Comfortable for general cleaning.
  • Traditional 12" "Canner's" glove with nonslip grip.
  • Cotton-flock lining.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION LENGTH MIL QTY./
    PACK
    PRICE PER PACK SIZE IN STOCK
    SHIPS TODAY
    1 2+
    S-9721L Lined 12" 20 12 Pair $21 $20  ADD
    SIZE: 
    • Glove may be marked one size larger than stated size.
    SPECIFICATIONS: 
    • EN ISO 374-5:2016
    MODEL NUMBER: 
    • MAPA: Pylox V-20
    SHELF LIFE: 
    • 24 months 
    SPECIFICATIONSMETRICIMPERIAL
    LENGTH30 cm12"
    THICKNESS508 Microns20 Mil
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    09/27/2026 04:28:19 AM; CNWEB6