Frosty Merchandise Bags - 14 x 3 x 21", Clear

HIGH DENSITY

Enhance your presentation with these deluxe bags.
  • Recommended for beauty products, stationery and gifts.
  • Die-cut handles and pinched bottoms.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE
W x D x L
USABLE DIM.
W x L
MIL QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 5 10+
S-9711C 14321" 14 x 18" 2.5 500 30 $181 $177 $173  ADD
Ships next day from Uline Toronto
DIMENSIONS:
  • Outside dimensions include handles.
  • Handles: 2 7/8 x 1 1/2"
CAPACITY: 
  • Not weight tested.
MATERIAL:
  • HDPE (High Density Polyethylene)
RECYCLING:
  • Recyclable #2
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x L36 x 8 x 53 cm14 x 3 x 21"
USABLE W x L36 x 46 cm14 x 18"
THICKNESS64 Microns2.5 mil
WEIGHT/CARTON14 kg30 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/03/2026 09:27:30 PM; CNWEB5