Clear Frosty Shoppers - 5 3⁄4 x 3 1⁄4 x 8 3⁄8", Rose

Deluxe, heavy-duty 4 mil bags enhance your presentation.
  • Soft, flexible handles are comfortable for heavy purchases.
  • Side gussets expand for bulkier merchandise.
  • Durable reinforced chipboard bottom.
  • Custom Printing available.
MODEL
NO.
BAG
NAME
SIZE
W x D x H
MIL QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 6+
S-9697C Rose 5 3/4 x 3 1/4 x 8 3/8" 4 250 12 $94 $90 $84  ADD
CAPACITY:
  •  Approximately 12 lbs
MATERIAL:
  • 100% Virgin HDPE (High Density Polyethylene)
  • RIC (Resin Identification Code): #2
SPECIFICATIONS:
  • Not archival safe.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x H15 x 8 x 21 cm5 3/4 x 3 1/4 x 8 3/8"
THICKNESS102 Microns4 mil
WEIGHT/CARTON5 kg12 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/25/2026 01:53:46 PM; CNWEB5