Uline Gription® Latex Coated Gloves - Large

Crinkle finish for excellent "gription."
  • Thick polyester liner.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION QTY./
    PACK
    PRICE PER PACK SIZE IN STOCK
    SHIPS TODAY
    1 2+
    S-9634L Gription® 12 Pair $46 $42  ADD
    THICKNESS:
    • 10 gauge
    MATERIAL:
    • Coating: Crinkle Latex 
    CLEANING INSTRUCTIONS: 
    • Use tempered water not to exceed 40° C (104° F) for 10 minutes. 
    • Rinse with tempered water & tumble dry at a maximum 40° C (104° F). 
    SPECIFICATIONS:
    • Standard ANSI/ISEA 105-2016:
      • Abrasion Level: 4
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    08/15/2026 12:58:27 PM; CNWEB25