Gable Boxes - 9 x 6 x 6", Kraft

Convenient carry-handle boxes.
  • Quick and easy assembly. Fold for easy storage.
  • Our most popular size. Great for box lunches.
  • FDA compliant.

    Measurement Guide
MODEL
NO.
USABLE DIM.
L x W x H
COLOR QTY./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 5 10+
S-9615 9 x 6 x 6" Kraft 100 $110 $106 $102  ADD
DIMENSIONS:
  • Outside: 9 x 6 x 10 3/4"
THICKNESS:
  • 22 pt. caliper
MATERIAL:
  • Recycled Content: 100%
    • Post-consumer:  35% 
APPEARANCE:
  • Exterior and Interior: Matte Kraft
CAPACITY:
  • Not weight tested.
SPECIFICATIONSMETRICIMPERIAL
USABLE DIM. L x W x H23 x 15 x 15 cm9 x 6 x 6"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/26/2026 11:20:15 AM; CNWEB25