Raffia Ribbon - 14" x 100 yds, Red

Spice up your packages, crafts and floral arrangements with this colorful raffia.
  • Easy to use and tie.
  • 100% rayon.

Information Option is unavailable; the next option is selected
MODEL
NO.
ROLL SIZE
W x L
PRICE PER ROLL (MIN. 2 ROLLS PER COLOR) COLOR IN STOCK
SHIPS TODAY
2 6 12+
S-9610R 1/4" x 100 yds. $14 $11 $9  ADD
APPEARANCE:
  • Matte finish.
MATERIAL:
  • 100% virgin synthetic rayon yarn.
SPECIFICATIONSMETRICIMPERIAL
ROLL SIZE W x L6 mm x 91 M1/4" x 100 yds.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/02/2026 01:02:57 PM; CNWEB5