Manila Shipping Tags - #2, 3 14 x 1 58", Plain

Identify and tag items that won't easily hold a shipping label for delivery.
  • Heavy duty 13 point stock.
  • Reinforced 1/4" paper eyelet resists tearing.
  • Secure with Tag Fasteners, sold separately.

Information Option is unavailable; the next option is selected
MODEL
NO.
SIZE STOCK PRICE PER 1,000 STYLE IN STOCK
SHIPS TODAY
1 2 5 10+
S-930PLAIN 1/4 x 5/8" #2 13
Point
$46 $43 $40 $36  ADD
MATERIAL:
  • 13 point stock = 175 lb card stock
  • Not acid free.
COMPATIBILITY:
  • S-19344 2 1/2 x 1 1/2" Laser Label
SPECIFICATIONSMETRICIMPERIAL
SIZE8 x 4 cm3 1/4 x 1 5/8"
ACCESSORIES:
  • S-1021 Nylon Natural Cable Ties - 8", 40 lb
  • S-10750 Elastic Loops - 3 1/2"
  • S-920 Wire Ties - 12"
  • S-921 String Ties - 12"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/18/2026 06:46:02 AM; CNWEB25