Manila Shipping Tags - #2, 3 14 x 1 58", Pre-Tied Elastic

Identify and tag items that won't easily hold a shipping label for delivery.
  • Heavy duty 13 point stock.
  • Reinforced 1/4" paper eyelet resists tearing.

Information Option is unavailable; the next option is selected
MODEL
NO.
SIZE STOCK PRICE PER 1,000 STYLE IN STOCK
SHIPS TODAY
1 2 5 10+
S-930PE 1/4 x 5/8" #2 13
Point
$92.00 $89.00 $86.00 $82.00  ADD
MATERIAL:
  • 13 point stock = 175 lb card stock
  • Not acid free.
COMPATIBILITY:
  • S-19344 2 1/2 x 1 1/2" Laser Label
DIMENSIONS:
  • Elastic Length: 9"
SPECIFICATIONSMETRICIMPERIAL
SIZE8 x 4 cm3 1/4 x 1 5/8"
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/21/2026 12:58:14 PM; CNWEB5