1-Part Inspection Tags - "Repairable/Rework", Pre-wired, Yellow

#5 TAGS

Color coded for easy identification.
  • Quality control.
  • Special requirements identification.
  • Pre-numbered, 000-999.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE STOCK PRICE PER 1,000 COLOR STYLE IN STOCK
SHIPS TODAY
1 2 5+
S-929YPW Repairable/Rework – Yellow 3/4 x 3/8"
#5
13 Point $144.00 $138.00 $127.00  ADD
DIMENSIONS:
  • Reinforced Hole: 7/32"
  • Wire Length: 12"
MATERIAL:
  • Wire: 26 gauge galvanized steel
  • 13 point stock = 175 lb card stock.
  • Not acid or lignin free.
APPEARANCE:
  • Pre-numbered from 000-999.
USAGE:
  • No printing on the back of the tags.
  • Only the S-929 Repairable/Rework Tag is numbered.
SPECIFICATIONSMETRICIMPERIAL
SIZE12 x 6 cm4 3/4 x 2 3/8"
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/04/2026 11:03:52 PM; CNWEB25