Gift Wrap Roll - 24" x 417', Navy Gloss

Dress up any package with our shiny, elegant gift wrap.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
ROLL SIZE
W x L
DESCRIPTION BASIS
WT.
PRICE PER ROLL COLOR IN STOCK
SHIPS TODAY
1 2 4+
S-8552NB 24" x 417' Jumbo Roll 50 lb. $183 $179 $173  ADD
DIMENSIONS:
  • Core: 3" 
  • Plug Opening: 1"
FEATURES:
  • Printed with 100% water based ink.
APPEARANCE:
  • Opaque
  • Backing: White with gridlines
  • Core Plug: Color may vary
SPECIFICATIONSMETRICIMPERIAL
ROLL W x L61 cm x 127 M24" x 417'
BASIS WEIGHT74 GSM50 lb.
ACCESSORIES:
  • H-1244 Horizontal Paper Cutter - 24", Serrated Blade
  • H-1921 Three Deck Paper Cutter - 24"
  • H-1923 Four Deck Paper Cutter - 24"
  • H-194 Horizontal Paper Cutter - 24"
  • H-195 Horizontal Paper Cutter - 36"
  • H-365 Vertical Paper Cutter - 27"
  • H-412 Double Decker Paper Cutter - 24"
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/01/2026 02:49:49 AM; CNWEB4