Paper Grocery Bags - 6 x 3 5⁄8 x 11", #6, White

Use these paper bags to pack sandwiches, food orders or retail purchases.
  • FDA compliant.
MODEL
NO.
SIZE
W x D x H
BASIS
WEIGHT
QTY./
BNDL.
LBS./
BNDL.
PRICE PER BUNDLE (MIN. 2) IN STOCK
SHIPS TODAY
2 5 10+
S-8535 6 x 3 5/8 x 11" (6) 35 lb. 500 11 $49 $47 $46  ADD
MATERIAL:  
  • Recycled Content: 0%
CAPACITY:
  • Approximately 3 lbs
RECYCLING: 
  • Recyclable
SIZE:  
APPEARANCE: 
  • Uline logo printed on bottom of the bag.
SPECIFICATIONS: 
  • Not acid free. 
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x H15 x 9 x 28 cm6 x 3 5/8 x 11" (6)
BASIS WEIGHT52 GSM35 lb.
WEIGHT/BUNDLE5 kg11 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/10/2026 07:18:28 AM; CNWEB23