Paper Grocery Bags - 5 x 3 1⁄4 x 9 3⁄4", #4, White

Use these paper bags to pack sandwiches, food orders or retail purchases.
  • FDA compliant.
MODEL
NO.
SIZE
W x D x H
BASIS
WEIGHT
QTY./
BNDL.
LBS./
BNDL.
PRICE PER BUNDLE (MIN. 2) IN STOCK
SHIPS TODAY
2 5 10+
S-8534 5 x 3 1/4 x 9 3/4" (4) 30 lb. 500 7 $38 $36 $34  ADD
MATERIAL:   
  • Recycled Content: 0%
CAPACITY:
  • Approximately 2 lbs
RECYCLING: 
  • Recyclable
SIZE:  
APPEARANCE: 
  • Uline logo printed on bottom of the bag.
SPECIFICATIONS: 
  • Not acid free. 
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x H13 x 8 x 25 cm5 x 3 1/4 x 9 3/4" (4)
BASIS WEIGHT44 GSM30 lb.
WEIGHT/BUNDLE3 kg7 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/10/2026 07:18:28 AM; CNWEB25