Flat Polypropylene Bags - 1.5 Mil, 2 x 3"

Crystal clear, cello-style bags make products sparkle.
  • Packaging for pennies a piece.
  • Resists moisture and grease.
  • Archival safe.
  • FDA and USDA compliant.
  • Use Poly Bag Sealers for a quick, easy seal.
MODEL
NO.
DIMENSIONS
W x L
HOLDS QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3+
S-8524 2 x 3" 1/2 oz. 10,000 $75 $67  ADD
MATERIAL:
  • 95% Virgin Polypropylene Homopolymer  
  • 5% Stabilizers
  • RIC (Resin Identification Code): #5
  • Latex free
TEMPERATURE:
  • 10° - 105° C (50° - 221° F)
  • Melting Point: 150° C (302° F)
  • Not recommended for shipping/storing in cold weather.
    • Bags may become brittle or burst. 
CAPACITY:
  • Not tested for weight capacity.
USAGE:
  • Bottom Seal.
  • Not treated for printing by end-user.
  • Cannot be refrigerated or frozen.
  • Cannot be used for cooking or in a microwave.
  • Water-resistant, not waterproof. See Leakproof Bags.
  • Cannot use with vacuum machine. See Vacuum Bags.
SPECIFICATIONS:
  • Acid free
  • Not UPS or Postal approved.
  • Not cleanroom approved.
PACKAGING:
  • Inner packed in smaller quantities.
  • Flat or folded, depending on size.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x LENGTH5 x 8 cm2 x 3"
HOLDS14 g1/2 oz.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/13/2026 10:24:33 PM; CNWEB5