Merchandise Bags - 12 x 15", #12, White

Package greeting cards, magazines and other lightweight items.
  • Easy-to-open serrated end.
  • Pinch bottom style perfect for small or flat items.
  • FDA compliant.
MODEL
NO.
SIZE
W x L
BASIS
WEIGHT
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5 10+
S-8498 12 x 15" (12) 30 lb. 1,000 29 $138 $131 $126  ADD
MATERIAL:
  • Recycled Content: 0%
CAPACITY:
  • Not tested for weight capacity.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L30 x 38 cm12 x 15" (12)
BASIS WEIGHT44 GSM30 lb.
WEIGHT/CARTON13 kg29 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/18/2026 07:38:09 AM; CNWEB3