7 1⁄2 x 25" 1.5 Mil Newspaper Bags

Deliver a clean, dry newspaper in any weather!
  • Recommended for samples, flyers and catalogs.
MODEL
NO.
SIZE
W x L
RECOMMENDED
USE
MIL QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5 10+
S-8467 7 1/2 x 25" Broadsheets 1.5 1,000 $88 $81 $79  ADD
Includes 1 1/2" doorknob hole, individually packed in box.
MATERIAL:
  • LDPE (Low Density Polyethylene)
  • RIC (Resin Identification Code): #4
  • Latex free
TEMPERATURE:
  • -7° to 66° C (20° - 150° F)
CAPACITY:
  • Not tested for weight capacity.
USAGE:
  • Bottom seal.
  • Not treated for printing by end-user.
  • Cannot be used for cooking or in a microwave.
  • Do not store in sub-freezing temperatures.
  • Water-resistant not waterproof. 
SPECIFICATIONS:
  • Meets FDA 21 CFR 177.1520
  • Acid free and archival safe.
  • Not UPS or Postal approved.
  • Not cleanroom approved.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x LENGTH19 x 64 cm7 1/2 x 25"
THICKNESS38 Microns1.5 mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/15/2026 08:47:47 PM; CNWEB5