3 x 5" 1.5 Mil Autobag® Bags on a Roll

Pre-opened and perforated bags on a roll make packaging quick and easy.
  • Special blend of poly provides strength at a lower gauge.
  • Low-density poly.
  • FDA and USDA compliant.
  • Use with Poly Tubing Dispenser. Sold separately.

    Autobag
MODEL
NO.
SIZE
W x L
BAGS/
ROLL
LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 6+
S-8427 3 x 5" 3,000 6 $94 $85 $80  ADD
DIMENSIONS:
  • Inside dimensions are listed in the chart.
  • Core: 3" with 1" core adapter
  • Roll Diameter: 10"
MATERIAL:
  • RIC (Resin Identification Code): #4
COMPATIBILITY: 
  • Bags are compatible with bags on a roll machine. 
CAPACITY:
  • Not tested for weight capacity.
USAGE:
  • The sealed end of bag comes off first.
  • Items can be inserted before tearing the bag from the roll.
  • Not treated for printing by end-user.
  • Water resistant, not waterproof or moisture proof.
  • Cannot use with vacuum machine. See Vacuum Bags.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L8 x 13 cm3 x 5"
WEIGHT/ROLL2.7 Kg6 lbs.
ACCESSORIES:
  • H-4654 Poly Tubing Dispenser - 6"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/21/2026 06:17:59 PM; CNWEB23