Sandbags - 20 x 36", Orange

Fill with sand to create flood barriers or package heavy parts and supplies.
  • Woven polypropylene resists punctures and tears.
  • Maximum UVI protection - lasts 1,600 hours in the sun.
  • Dense, tight weave holds almost any dry substance.
  • Built-in ties.
  • Hi-vis bags for highway barricades and outdoor use.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE
W x L
CAPACITY
(LBS.)
QTY./
BNDL.
LBS./
BNDL.
PRICE PER BUNDLE COLOR IN STOCK
SHIPS TODAY
1 5 10+
S-8421O 20 x 36" 100 100 20 $114 $109 $102  ADD
COLOR:
  • PMS: 170C
MATERIAL:
  • 10 x 10 weave (1000 denier)
CAPACITY:
  • Capacity in the chart is indication of mass/force generating a rupture (break strength).
  • It is not an indication of volume capacity. 
    • Ex: 25 lbs of a lightweight product may exceed bag dimensions.
NOT INCLUDED:
  • Sand
SPECIFICATIONSMETRICIMPERIAL
WIDTH x LENGTH51 x 91 cm20 x 36"
CAPACITY45 kg100 lbs.
WEIGHT/BUNDLE10 kg22 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/22/2026 02:00:43 PM; CNWEB5