Standard Woven Poly Tarp - Blue, 20 x 40'

Shield equipment or skids during storage or natural disasters.
  • Lightweight, polyethylene coated tarps stand up to water, wind and sun.
  • Provide shade protection or ground cover.
  • Both sides laminated. Plastic reinforced corners.
  • Rustproof grommets spread 39" apart.
  • Secure with Tarp Straps, sold separately.
MODEL
NO.
DESCRIPTION SIZE
W x L
MIL LBS.
EACH
PRICE EACH IN STOCK
SHIPS TODAY
1 2 4 10+
S-8399 Standard 20 x 40' 5 11 $64 $60 $56 $53  ADD
DIMENSIONS:
  • Actual: 19'5" x 39'4"
  • Grommet:
    • Inside: 15 mm
    • Outside: 23 mm
THICKNESS:
  • Approximately 5 mil
MATERIAL:
  • Weave Count: 7 x 7
  • Grommets: Aluminum
  • Fabric Weight: 68 GSM
SPECIFICATIONS:
  • Not FDA compliant.
  • Not UV treated.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x LENGTH6 x 12 M20 x 40'
THICKNESS127 Microns5 Mil
WEIGHT EACH5 Kg11 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/29/2026 11:18:34 AM; CNWEB5