Poly Furniture Covers - 3 Mil, 124 x 45"

Extra-large bags keep furniture and equipment clean.
  • Perforated on a roll for easy tear-off.
  • Protect stored items from dirt and dust.
MODEL
NO.
COVER SIZE
W x H
RECOMMENDED
FURNITURE USE
MIL QTY./
ROLL
LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2+
S-8389 124 x 45" 90" Sofa 3 40 46 $244 $222  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Width: 45"
  • Roll Diameter: 7"
STYLE:
  • Opens on first dimension.
SPECIFICATIONS:
  • Not FDA compliant.
  • Acid free
SPECIFICATIONSMETRICIMPERIAL
COVER WIDTH x HEIGHT315 x 114 cm124 x 45"
RECOMMENDED FURNITURE USE229 cm90" Sofa
THICKNESS76 Microns3 mil
WEIGHT/ROLL21 kg46 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/05/2026 10:55:19 PM; CNWEB4