Production Labels - "Ready to Ship", 1 1⁄4 x 2"

Simplify inventory and quality control operations with these labels.
  • Easy to write on with pen, pencil or marker.
  • Brilliant fluorescent labels stand out.
  • Permanent adhesive.
MODEL
NO.
SIZE QTY./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 5 10 25+
S-8188 1 1/4 x 2" 1,000 $29 $26 $23 $22 $18  ADD
DIMENSIONS:
  • Core: 1"
  • Roll Diameter: 3 9/16"
APPEARANCE:
  • Model # and Uline phone number printed on the bottom of each label.
COLOR:
  • Fluorescent red 
  • Label appears more orange than pictured.
MATERIAL:
  • Adhesive: Acrylic
  • Matte finish paper stock
USAGE:
  • Can be used in freezer but must be applied at room temperature.
  • Can apply to fabrics. Not recommended for silk, satin, leather or suede.
SPECIFICATIONSMETRICIMPERIAL
SIZE3 x 5 cm1 1/4 x 2"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/26/2026 09:01:36 AM; CNWEB23