Uline Bubble-Lined Polyolefin Mailers #000 - 4 x 8"

Water-resistant and tear-proof mailer protects delicate products.
  • Extra-smooth surface is perfect for handwriting or labeling.
  • 3/16" bubble lining gently cushions and protects on the inside.
  • Self-seal adhesive strip.

    Bubble Mailers
MODEL
NO.
OUTSIDE
W x L
USABLE
W x L
BAG
#
QTY./
CASE
LBS./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3 5 10+
S-8059 4 x 8" 3 7/8 x 6 3/4" 000 500 9 $130 $126 $122 $118  ADD
DIMENSIONS:
  • Outside dimensions listed in the chart include folded flap.
  • Outside width listed does not include seams. 
THICKNESS:
  • 2.4 mil
SHELF LIFE:
  • 1 year under normal warehouse conditions (not exposed to excessive heat or freezing temperatures).
RECYCLING:
  • Can be recycled at store drop off locations where plastic bags are typically accepted. 
APPEARANCE: 
  • Mailer includes small print with Uline model number, logo and phone number. 
USAGE:
  • Bag # listed in the chart is the industry standard # for that size bag.
SPECIFICATIONS: 
  • Canada Post approved
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE WIDTH x LENGTH10 x 20 cm4 x 8"
USABLE WIDTH x LENGTH10 x 17 cm3 7/8 x 6 3/4"
WEIGHT/CASE4 kg9 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/20/2026 01:12:33 PM; CNWEB23