Monarch 1136® Labels - Fluorescent Orange

Quick and accurate marking. Price, date or label incoming inventory and merchandise.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION SIZE
LABEL
QTY./
ROLL
QTY./
BOX
PRICE PER BOX COLOR IN STOCK
SHIPS TODAY
1 5 15+
S-7978FO Fl. Orange Permanent 3/4 x 5/8" 1,750 14,000 $51 $50 $47  ADD
DIMENSIONS:
  • Core: 1"
  • Roll: 3 5/16"
SHELF LIFE: 
  • 1 year
TEMPERATURE:
  • Can be used in freezer conditions to -23° C (-10° F).
  • Storage/Application: -1° to 27° C (30° - 80° F)
FEATURES:
  • No security slits.
QUANTITY: 
  • 8 Rolls per box
SPECIFICATIONSMETRICIMPERIAL
SIZE LABEL1.9 x 1.6 cm3/4 x 5/8"
PARTS:
  • H-992-ROLLER Monarch 1130, 1131 & 1136 Label Gun Replacement Ink Roller
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/20/2026 12:02:27 PM; CNWEB25