Uline Chemical Resistant Nitrile Gloves - Large

Protection from heavy-duty chemicals, grease and fats.
  • Contoured fit with textured finish for wet/dry grip.
  • Puncture, abrasion and cut resistant.
  • Flock lined.
  • FDA compliant.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    LENGTH MIL RECOMMENDED
    USE
    QTY./
    PACK
    PRICE PER PACK SIZE IN STOCK
    SHIPS TODAY
    1 2+
    S-7964L 12" 15 Food Processing 12 Pair $30 $29  ADD
    SPECIFICATIONS:
    • EN ISO 374-1:2016 Type A - AJKLMNOPT
    • USDA compliant
    • FDA Compliant to 21 CFR: 
      • 177.2600
      • 178.3297
      • 182-186
    SHELF LIFE: 
    • 60 months 
    SPECIFICATIONSMETRICIMPERIAL
    LENGTH30 cm12"
    THICKNESS381 Microns15 Mil
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/20/2026 10:12:00 AM; CNWEB25