Container Dri® II Desiccants - Continu-Strip Bags

TYVEK BAG

Protects against condensation damage in long distance railroad or cargo shipments.
  • Calcium chloride traps up to 280% of its weight in moisture.
  • 6 adhesive-backed bags per strip for applying to container walls.
MODEL
NO.
DESCRIPTION GRAM
SIZE
BAGS TO FIT CONTAINER BAG
DIMENSIONS
BAGS/
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
20 FT. 40 FT. 1 2+
S-7933 Continu-Strip 750 32 64 10 x 5 3/4 x 1" 72 24 $219 $206  ADD
INCLUDES:
  • (1) Humidity Indicator Card in Container:
    • If card is blue, desiccants are working properly and can be used.
    • If card is pink, desiccants have been compromised and should be discarded.
APPLICATION:
  • 1 bag protects up to 40 cu ft.
INSTRUCTIONS:
  • Container wall must be clean and dry.
    • Wipe off any dirt, film and oils on the wall.
    • Must be free of ice and frost.
MATERIAL:  
  • DMF Free (Dimethyl Fumarate)
SHELF LIFE:
  • 12 months
FEATURES:  
  • Non-toxic. Can be disposed of with regular waste.  
  • Will turn to gel when it has adsorbed all the moisture it can.  
  • The more moisture it adsorbs, the harder the bags get.  
  • Also known as Container Dri II Plus.
USAGE:      
  • Place with cargo print side up.
    • Do not place in direct contact with product. 
    • Cannot be reused. 
  • 1 unit = 26 grams of gel (Approximately .92 oz)
  • Adsorbs 280% of its weight in water vapor. 
  • Usable duration depends on humidity exposure.
    • When desiccant becomes rigid and hard, it has reached capacity and should be changed for continued protection.
    • Recommendation: Use humidity indicating cards or other similar devices to monitor for moisture exposure in protected environment.
  • Will not dry out a wet container.
    • Desiccants only prevent moisture build up in closed containers.
SPECIFICATIONSMETRICIMPERIAL
BAG DIMENSIONS25 x 15 x 3 cm10 x 5 3/4 x 1"
SIZE750 g750 gm.
WEIGHT/CARTON11 kg24 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/17/2026 05:57:27 PM; CNWEB23