6 Mil Heavy Duty Poly Tubing Roll - 36" x 300'

Cut to length special size bags for odd shaped or extra large products.
  • Popular heavy-duty thickness.
  • Roll converts from 1" to 3" core.
  • Eliminates the need to stock an expensive variety of bags.
  • All-virgin film meets FDA and USDA specifications.
  • Use with Poly Tubing Dispenser. Sold separately.
MODEL
NO.
ROLL
SIZE
LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 6 12+
S-7921 36" x 300' 53 $228 $217 $207 $199  ADD
DIMENSIONS:
  • Cardboard End Cap Diameter: 8"
MATERIAL:
  • LDPE (Low Density Polyethylene)
  • RIC (Resin Identification Code): #4
  • Amine and Silicone free
  • Latex free
SHELF LIFE:
  • 5 years at room temperature.
TEMPERATURE:
  • 0° - 93° C (32° - 200° F)
 FEATURES:
  • Seamless
  • Grease resistant
SPECIFICATIONS:
  • Acid free and archival safe.
  • Contains no UV additives. Will yellow after 1 week in the sun.
  • CFIA Accepted
SPECIFICATIONSMETRICIMPERIAL
ROLL SIZE91 cm x 91 M36" x 300'
WEIGHT/ROLL24 kg53 lbs.
ACCESSORIES:
  • H-918 Poly Tubing Dispenser - 36"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/26/2026 02:24:09 PM; CNWEB23