Genesis® Safety Glasses

Sleek design with all the features: cushioned forehead and nosepiece.
  • Adjustable temple length.
  • HydroShield™ coating guarantees
    fog-free lenses.
  • 99.9% UV protection.
Meets CSA Z94.3 and ANSI Z87.1+
MODEL
NO.
DESCRIPTION LENS
COLOR
PRICE EACH (MIN. 5) IN STOCK
SHIPS TODAY
5 10 20+
S-7896 Genesis® Clear $21.25 $20.00 $18.75  ADD
MATERIAL:
  • Lens/Frame: Polycarbonate
  • Temple: Nylon
FEATURES:
  • Lens:
    • Distortion Free
    • Anti-scratch
  • Protects against UVA/UVB light.
SPECIFICATIONS:
  • Meets military V0 ballistic test for impact
MODEL NUMBER: 
  • Honeywell: S3200HS
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/20/2026 05:58:05 AM; CNWEB25