Cotton Inspection Gloves - Light Weight, 8", Ladies'

Keep sensitive products clean from fingerprints and smudges.
  • Form fitting for easy movement.
  • Recommended for product inspection or light manufacturing.
  • 100% cotton.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION LENGTH QTY./
    PACK
    PRICE PER PACK SIZE IN STOCK
    SHIPS TODAY
    1 5 10+
    S-7892L Light Weight   2.5 oz. 8" 12 Pair $9 $8 $7  ADD
    FEATURES:
    • Can be used as glove liners.
    CLEANING INSTRUCTIONS:
    • Machine wash cold.
    • Line dry to avoid shrinking.
    USAGE:
    • Not lint free
    • Not ESD (Electro-static discharge) safe.
    SPECIFICATIONSMETRICIMPERIAL
    WEIGHT71 g2.5 oz.
    LENGTH20 cm8"
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    09/07/2026 10:26:37 PM; CNWEB25