Polypropylene Aprons, Blue

Protection from dirt and grime.
  • Recommended for use in labs, manufacturing and general cleaning.
  • Coated poly for splash protection.

Information Option is unavailable; the next option is selected
Specify Color:
ONE SIZE FITS ALL
MODEL
NO.
DESCRIPTION QTY./
CARTON
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3+
S-7872BLU Polypropylene 100 $61 $57 carton(s) ADD
DIMENSIONS:
  • 28 x 36" (W x L)
THICKNESS:
  • 8 mil
MATERIAL: 
  • Polypropylene: 70%
  • Polyethylene: 30%
STYLE: 
  • No pockets. 
SPECIFICATIONS:
  • Not cleanroom certified.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/20/2026 11:38:45 AM; CNWEB3