Natural Rubber Adhesive Tape - Silent Polypropylene, 3" x 110 yds, Clear

LOW NOISE

Eliminate the warehouse racket.
  • Natural rubber adhesive with special release coat provides exceptionally smooth, low noise unwind.
  • Reliable, all temperature performance.
  • Works with any tape dispenser.
MODEL
NO.
COLOR SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 18) IN STOCK
SHIPS TODAY
18 36 72 180+
S-7842 Clear 3" x 110 yds. 2.2 24 $9.40 $9.00 $8.60 $8.15  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 4 11/16"
MATERIAL:
  • Backing: Polypropylene film
SHELF LIFE:
  • 1 year
TEMPERATURE:
  • Application: -18° to 66° C (0° - 150° F)
  • Performance: -30° to 129° C (-22° to 265° F)
PROPERTIES:
  • Tensile Strength: 26 lbs/in
APPEARANCE:
  • Looks brown but is clear.
  • Due to natural rubber raw material, color may vary.
SPECIFICATIONSMETRICIMPERIAL
SIZE76 mm x 101 M3" x 110 yds.
THICKNESS56 Microns2.2 Mil
WEIGHT/CASE10 kg22 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/02/2026 11:19:01 PM; CNWEB3