Booklet Gummed Envelopes - White, 12 x 9"

Seal contents securely with heavily gummed flap.
  • Moisten gummed flaps for a permanent seal.
  • Heavyweight 28 lb. white stock.
28 LB. WHITE
MODEL
NO.
OUTSIDE
W x L
QTY./
CASE
LBS./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3 5 10+
S-7799 12 x 9" White 100 5 $25 $24 $23 $22  ADD
DIMENSIONS: 
  • Outside dimensions listed in the chart do not include the flap.
  • Flap: 12 x 2" (W x L)
MATERIAL: 
  • Recycled Content: 0%
USAGE:
  • Moisten to seal.
  • Laser printable
  • Machinable
TERMINOLOGY: 
  • Machinable: Will run through postage machines to apply postage and seal.
SPECIFICATIONS: 
  • Acid free 
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE WIDTH x LENGTH30 x 23 cm12 x 9" White
WEIGHT/CASE2.3 Kg5 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
07/21/2026 08:32:38 PM; CNWEB25