Gummed Envelopes - Kraft, 12 x 15 1⁄2"

Seal contents securely with heavily gummed flap.
  • Moisten gummed flaps for a permanent seal.
  • Heavyweight 28 lb. kraft stock.
28 LB. KRAFT
MODEL
NO.
OUTSIDE
W x L
QTY./
CASE
LBS./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3 5 10+
S-7797 12 x 15 1/2" 250 16 $92 $91 $90 $86  ADD
DIMENSIONS: 
  • Outside dimensions listed in the chart do not include the flap.
  • Flap: 12 x 1 1/2" (W x L)
MATERIAL: 
  • Paper: Gold Kraft
  • Recycled Content: 0%
STYLE: 
  • Flap: Square
USAGE:
  • Moisten to seal
  • Not laser printable 
  • Not machinable 
  • Not insertable 
TERMINOLOGY: 
  • Machinable: Will run through postage machines to apply postage and seal. 
  • Insertable: Will run through machines that insert the contents of the envelope. 
SPECIFICATIONS: 
  • Acid free 
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE W x L30 x 39 cm12 x 15 1/2"
WEIGHT/CASE7 kg16 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/10/2026 03:07:06 PM; CNWEB3