Metallic Glamour Mailers - 9 1⁄2 x 12", Red

Dramatically increase your mailing piece response rate.
  • Metalized envelopes have self-seal closure with lip.
  • Durable, waterproof 2.8 mil.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
OUTSIDE
W x L
USABLE
W x L
QTY./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 5+
S-7783R 9 1/2 x 12 3/4" 9 1/2 x 12" 250 OVERSTOCK SALE!  $140
Regular Price $196
   Terms of Sale
 ADD
APPEARANCE:
  • Opaque
STYLE:
  • Opening is on the length.
MATERIAL:
  • Polyester laminate
USAGE:
  • Labels must have pressure sensitive adhesive.
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE W x L24 x 32 cm9 1/2 x 12 3/4"
USABLE W x L24 x 30 cm9 1/2 x 12"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/14/2026 01:30:21 PM; CNWEB25