Beaded Security Ties - 5", Red

Tag parts and merchandise.
  • Adjustable, tamper-evident ties.
  • Color code inventory.
  • Easy to use. No gun needed.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
LENGTH TENSILE
STRENGTH
QTY./
BOX
PRICE PER BOX COLOR IN STOCK
SHIPS TODAY
1 5 10+
S-7751R 5" 15 lbs. 5,000 $89 $82 $74  ADD
DIMENSIONS:
  • Bundle Diameter: 1/16" - 1 3/16"
MATERIAL:
  • Polypropylene
SPECIFICATIONSMETRICIMPERIAL
LENGTH13 cm5"
TENSILE7 kg15 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/05/2026 06:24:22 PM; CNWEB3