Marine/Industrial Shrink Film Roll - 7 Mil, 24' x 95', White

Protect boats and industrial equipment with the toughest film Uline sells.
  • Recommended for outdoor storage and protection of heavy-duty equipment.
  • White - Surface reflects heat. Ideal for use in warmer locations.
  • Waterproof, puncture and tear-proof.
  • UVI additive protects from sun's rays up to 9 months.
  • Marine Shrink Film Accessories sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
ROLL SIZE
W x L
APPLICATION MIL LBS./
ROLL
PRICE PER ROLL COLOR IN STOCK
SHIPS TODAY
1 3 6+
S-7738W 24' x 95' Cabin Cruisers w/Arches 7 77 $321 $300 $279  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Core: 3"
  • Roll Width: 40"
  • Outside (Diameter): 10"
SIZE:
  • Film should be at least 2 times the width of the boat (edge to edge).
    • Measure the boat over the highest point with a tape measure and add 5' for overhang.
    • Film should overlap the edge of the boat by a couple feet on each side.
MATERIAL:
  • LDPE (Low Density Polyethylene)
TEMPERATURE:
  • Begins to shrink at 93° C (200° F).
COMPATIBILITY:
USAGE:
  • Hand dispensing required.
SPECIFICATIONSMETRICIMPERIAL
ROLL WIDTH x LENGTH7 M x 29 M24' x 95'
THICKNESS178 Microns7 Mil
WEIGHT/ROLL35 Kg77 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 11:49:32 PM; CNWEB23