Uline Sr. Center Pull Paper Towels

Highly absorbent. Economical.
MODEL
NO.
DESCRIPTION COLOR SHEETS/
ROLL
SHEET
SIZE
ROLLS/
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 2 3+
S-7724 Uline White 600 8 x 12" 6 $69 $67 $66  ADD
DIMENSIONS:
  • Sheet (Actual): 7 3/4 x 12"
  • Core: 3 1/4"
  • Roll Diameter: 8 3/4"
MATERIAL:
  • Recycled Content: 85%
    • Post-consumer: 75%
USAGE:
  • Before Loading Towels in H-1132 Dispenser:
    •  Remove core by pulling at seam.
    •  Pull towels from center.
  • If not using with H-1132 dispenser, it must be able to accommodate 9" diameter rolls.
SPECIFICATIONS:
  • EPA compliant
SPECIFICATIONSMETRICIMPERIAL
SHEET SIZE20 x 30 cm8 x 12"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/30/2026 07:13:36 PM; CNWEB25