Inkjet Printable Magnetic Sheets - Scored, 3 1⁄2 x 2", Gloss

Quickly create warehouse signs or labels.
  • Magnetic-backed sheets print easily from your inkjet printer.
  • Lightweight and easy to use.
  • 10 pre-scored 3 1/2 x 2" labels.
  • Easy to format Microsoft Word and PDF templates.

    Inkjet Printer Magnetic Sheets

Information Option is unavailable; the next option is selected
MODEL
NO.
LABEL SIZE
W x H
LABELS/
SHEET
LABELS/
PACK
PRICE PER PACK FINISH IN STOCK
SHIPS TODAY
1 2 5+
S-7720-GLOSS 3 1/2 x 2" 10 100 $38 $36 $33  ADD
THICKNESS:
  • 12 mil
COMPATIBILITY:
  • Not recommended for laser printers.
SPECIFICATIONS:
  • Maximum Magnetic Pull: 1.9 lbs
MATERIAL:
  • Ferrite magnet
TEMPERATURE:
  • Performance: -26° to 71° C (-15° to 160° F)
USAGE:
  • Must be loaded into printer one sheet at a time.
  • Cannot use Dry Erase Markers.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x LENGTH89 x 48 mm3 1/2 x 2"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/28/2026 02:55:11 AM; CNWEB25