Reclosable Vinyl Envelopes - 12 x 15"

Protect important documents from job site conditions. Waterproof and weatherproof. Hang hole on top.
  • Heavy-duty 8 mil vinyl resists tears and punctures.
MODEL
NO.
USABLE SIZE
W x L
SUGGESTED
USE
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 6+
S-7714 12 x 15" Signs 50 $148 $142 $137  ADD
DIMENSIONS:
  • Outside: 12 1/4 x 16 1/4" (W x L)
  • Hang Hole: 3/16"
MATERIAL:
  • 100% Virgin vinyl
TEMPERATURE:
  • Performance: 0° - 43° C (32° - 110° F)
SPECIFICATIONSMETRICIMPERIAL
USABLE WIDTH x LENGTH30 x 38 cm12 x 15"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/27/2026 09:13:18 PM; CNWEB5