Velcro® Brand Closure Vinyl Envelopes - 9 x 12"

Protect warehouse documents from dust, dirt and debris.
  • Quick access with convenient fold-over flap.
  • Durable 8 mil.
  • Hang hole.
MODEL
NO.
USABLE SIZE
W x L
SUGGESTED
USE
QTY./
CARTON
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 6+
S-7710 9 x 12" Invoices and
Memos
50 $104 $100 $97  ADD
DIMENSIONS:
  • Outside: 9 1/2 x 13" (W x L)
  • Hang Hole: 3/16"
MATERIAL:
  • 100% Virgin vinyl
TEMPERATURE:
  • Performance: 0° - 29° C (32° - 85° F)
SPECIFICATIONSMETRICIMPERIAL
USABLE WIDTH x LENGTH23 x 30 cm9 x 12"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/06/2026 04:45:49 AM; CNWEB25