Velcro® Brand Closure Vinyl Envelopes - 6 x 9"

Protect warehouse documents from dust, dirt and debris.
  • Quick access with convenient fold-over flap.
  • Durable 8 mil.
  • Hang hole.
MODEL
NO.
USABLE SIZE
W x L
SUGGESTED
USE
QTY./
CARTON
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 6+
S-7709 6 x 9" Manuals 50 $72 $70 $66  ADD
DIMENSIONS:
  • Outside: 6 3/8 x 10 3/8" (W x L)
  • Hang Hole: 3/16"
MATERIAL:
  • 100% Virgin vinyl
TEMPERATURE:
  • Performance: 0° - 29° C (32° - 85° F)
SPECIFICATIONSMETRICIMPERIAL
USABLE WIDTH x LENGTH15 x 23 cm6 x 9"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/06/2026 04:45:37 AM; CNWEB23