6 x 12" 2 Mil Bags on a Roll

Pre-opened and perforated for easy insertion and tear-off. Ideal for high volume packaging operations.
  • Sleeve type bags are open at one end, sealed at the other end.
  • All virgin, low density polyethylene film.
  • Water resistant.
  • Can be used in Autobag® machines.
  • FDA and USDA compliant.
  • Use with Poly Tubing Dispenser. Sold separately.
MODEL
NO.
SIZE
W x L
BAGS/
ROLL
LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 6+
S-7565 6 x 12" 1,000 11 $89 $83 $77  ADD
DIMENSIONS:
  • Inside dimensions are listed in the chart.
  • Core: 3" with 1" core adapters
  • Roll Diameter: 10"
MATERIAL:
  • RIC (Resin Identification Code): #4
CAPACITY:
  • Not tested for weight capacity.
USAGE:
  • Pre-opened auto bag machine style.
    • The sealed end of bag comes off first.
    • Items can be inserted before tearing the bag from the roll.
  • Not treated for printing by end-user.
  • Water resistant, not waterproof or moisture proof.
  • Cannot use with vacuum machine. See Vacuum Bags.
SPECIFICATIONS:
  • CFIA Accepted
SPECIFICATIONSMETRICIMPERIAL
WIDTH x LENGTH15 x 30 cm6 x 12"
WEIGHT/ROLL5 kg11 lbs.
ACCESSORIES:
  • H-4654 Poly Tubing Dispenser - 6"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/02/2026 06:56:51 PM; CNWEB3