Express Priority Self-Seal Mailers - 12 1⁄2 x 9 1⁄2"

Uline's version of the FedEx®-style priority envelope.
  • For prompt delivery of your letters.
  • Priority mailer ships UPS or FedEx®.
  • Self-seal has peel-off adhesive strip with convenient pull-tab tear strip.
MODEL
NO.
SIZE RECOMMENDED
USE
QTY./
CASE
LBS./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 2 5+
S-7537 12 1/2 x 9 1/2" Letters/Photos 200 22 $152 $147 $139  ADD
DIMENSIONS:
  • Dimensions in the chart do not include flap.
  • The number in the chart listed in () is the industry standard # for that size mailer.
  • Usable: 12 x 9 1/4"
    • Based on contents no more than 1/4" thick. 
THICKNESS:
  • .014"
APPEARANCE:
  • "EXPRESS PRIORITY" printed on front of mailer.
SPECIFICATIONSMETRICIMPERIAL
SIZE32 x 24 cm12 1/2 x 9 1/2"
WEIGHT/CASE10 kg22 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/31/2026 10:06:28 PM; CNWEB25