Desktop Direct Thermal Labels - Red, 2 x 1"

1" CORE

Use with Zebra, Eltron, Sato, Datamax and other desktop printers.
  • Colors create high visibility for inventory labels.
  • Direct thermal material requires no ribbon.

    1 in. Core & 4 in. Outer Diameter             Direct Thermal Labels

Information Option is unavailable; the next option is selected
Specify Color:
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE
W x H
LABELS/
ROLL
ROLLS/
CASE
PRICE PER ROLL COLOR IN STOCK
SHIPS TODAY
12 24 36+
S-7442R 2 x 1" 1,300 12 $39 $34 $31  ADD
COLOR:
  • PMS: 185
MATERIAL:
  • Matte finish paper stock
  • Adhesive: Permanent emulsion acrylic
SHELF LIFE:
  • 6 months
TEMPERATURE:
  • Minimum Application: 0° C (32° F)
  • Performance: -59° to 93° C (-75° to 200° F)
SPECIFICATIONS:
  • No intentionally added phenols.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x H51 x 25 mm2 x 1"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/20/2026 03:57:26 AM; CNWEB3