Desktop Thermal Transfer Labels - Yellow, 2 x 3", Ribbons Required

1" CORE

For use in Zebra, Eltron, Fargo, Sato, NEC, Datamax and other desktop thermal transfer printers.
  • Thermal Transfer style labels require printer ribbons.

    Thermal Transfer Labels

Information Option is unavailable; the next option is selected
Specify Color:
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE
W x H
LABELS/
ROLL
ROLLS/
CASE
PRICE PER ROLL COLOR IN STOCK
SHIPS TODAY
12 24+
S-7422Y 2 x 3" 500 12 $18 $17  ADD
COLOR:
  • PMS: Pantone Yellow
FOR A DESKTOP PRINTER THAT REQUIRES A RIBBON.
  • For labels that don't require a ribbon, see Desktop Direct Thermal Labels.
MATERIAL:
  • Matte finish paper stock
  • Adhesive: Permanent emulsion acrylic
  • BPA and BPS free.
SHELF LIFE:
  • 1 year
TEMPERATURE: 
  • Application: -4° C (25° F) and above
  • Performance: -54° to 93° C (-65° to 200° F)
SPECIFICATIONSMETRICIMPERIAL
WIDTH x HEIGHT48 x 76 mm2 x 3"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/21/2026 09:20:27 PM; CNWEB25