4 x 1 Gallon Paint Can Shippers

NO FOAM CUSHIONING NEEDED

Easy, economical way to ship your own paint cans.
  • Less inventory space - Ships and stores unassembled.
  • Ground and air approved.
  • For use with Cans and Locking Rings.
SOLD IN BUNDLES OF 10
MODEL
NO.
HOLDS UN
RATING
CARTON SIZE
L x W x H
TEST PRICE EACH IN STOCK
SHIPS TODAY
QTY. CAN 10 100 200+
S-7372 4 1 Gal. 4G/Y25.1/S 14 1/4 x 14 1/4 x 7 5/8" 350#
DW
$8.50 $8.10 $7.60  ADD
DIMENSIONS:
  • Inside dimensions listed in the chart.
CAPACITY:
  • US Gallon
INCLUDES:
  • Box Only
    • Suggested Use with:
OTHER SPECIFICATIONS:
  • Meets ISTA procedure 1A requirements.
APPEARANCE:
  • Full UN rating printed on box.
      • Example: 4G/Y36.9/S/00
        • 4G = Packaging Identification Code
        • Y36.9 = Maximum product gross mass (Y36.9= 36.9 KG)
        • S = Inner packaging.
        • 00 = Year of manufacture
    • Hazmat boxes have arrows on one side of the box. This is standard.
    USAGE:
    • Parts for kits are not interchangeable.
    INSTRUCTIONS:
    • Assembly and closure instructions are printed on the box.
    SPECIFICATIONS:
    • Tested every 2 years to receive UN certification.
    • Meets HM-215A and 49 CFR parts 106-180 and 100-185.
    • Meets ASTM D5118
    • Not certified to carry objects with 1.4s hazard class.
    • None of our hazardous boxes meet ATA specification 300, category I UN#1072.
    SPECIFICATIONSMETRICIMPERIAL
    HOLDS CAN3.8 L1 gal.
    CARTON LENGTH x WIDTH x HEIGHT36 x 36 x 19 cm14 1/4 x 14 1/4 x 7 5/8"
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    11/23/2026 06:40:58 AM; CNWEB25