Uline Economy Trash Liners - Natural, 40-45 Gallon, .47 Mil

HIGH DENSITY

Economical, puncture-resistant bags reduce clean-up time in the workplace.
  • Star seal bottom.
  • Flat packed in convenient dispenser box.
MODEL
NO.
SIZE
W x H
CAPACITY MIL STRENGTH QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 6+
S-7321 40 x 48" 40-45
Gallon
.47 Medium 250 16 $64 $61 $58  ADD
THICKNESS: 
  • 12 Microns
SPECIFICATIONS:
  • USDA/FDA compliant
MATERIAL:
  • HDPE (High Density Polyethylene)
  • Recycled Content: 0%
TEMPERATURE:
  • Melting Point: 82° C (180° F)
CAPACITY:
  • US Gallon
NOT INCLUDED:
  • Plastic twist ties
USAGE:
  • Water resistant, not waterproof or leakproof.
TERMINOLOGY:
  • Linear Low Density: For rough or sharp objects under tough transport conditions.
  • High Density: For paper and non-rough objects under moderate transport conditions.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x H102 x 122 cm40 x 48"
CAPACITY151-170 L40-45 gal.
THICKNESS12 Microns.47 mil
WEIGHT/CARTON7 kg16 lbs.
ACCESSORIES:
  • S-7753 Trash Can Bands - 14 x 1/4"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/13/2026 06:53:54 PM; CNWEB23