Colored Frosty Shoppers - 16 x 6 x 16", Queen, Chocolate

Eye catching colored bags add a dramatic look to purchases.
  • Deluxe, heavy-duty 4 mil bags enhance your presentation.
  • Soft, flexible handles are comfortable for heavy purchases.
  • Side gussets expand for bulkier merchandise.
  • Durable reinforced chipboard bottom.

Information Option is unavailable; the next option is selected
MODEL
NO.
BAG
NAME
SIZE
W x D x H
MIL QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3       6+
S-7259CHOC Queen 16616" 4 250 38 $226 $215 $205  ADD
Ships next day from Uline Toronto
CAPACITY:
  • Approximately 17 lbs
APPEARANCE:
  • Not opaque
MATERIAL:
  • 100% HDPE (High Density Polyethylene)
RECYCLING: 
  • Recyclable
SPECIFICATIONS:
  • Not archival safe.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x H41 x 15 x 41 cm16 x 6 x 16"
THICKNESS102 Microns4 mil
LBS./CTN.17 kg38 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/19/2025 10:27:14 PM; CNWEB5