Standard Mattress Covers - Queen, 1.5 Mil, 60 x 8 x 90"

Excellent protection from dirt and moisture.
  • Low-slip polyethylene with vent holes.
  • Perforated on a roll for easy tear-off.
  • Gusseted for a better fit.
MODEL
NO.
COVER SIZE
W x D x L
MATTRESS
SIZE
MIL QTY./
ROLL
LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2+
S-7256 60 x 8 x 90" Queen 1.5 100 61 $229 $213  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Width: 60"
  • Roll Diameter: 10"
SPECIFICATIONSMETRICIMPERIAL
COVER WIDTH x DEPTH x LENGTH152 x 20 x 229 cm60 x 8 x 90"
THICKNESS38 Microns1.5 mil
WEIGHT/ROLL28 kg61 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/05/2026 07:30:27 PM; CNWEB24