Right to Know Labels - 4 x 4"

National Fire Protection Association "hazard diamond" conveys health warning information to emergency response teams.
  • Meets the NFPA 704 Standard.
  • High-gloss paper with permanent adhesive.
MODEL
NO.
SIZE QTY./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 6+
S-724 4 x 4" 500 $42 $36 $32  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 5 3/16"
APPEARANCE:  
  • Model # and Uline phone number printed on the bottom of each label/placard.
USAGE:
  • Must put the number of the hazard in the colored square.
    • Use a Sharpie or adhesive labels.
  • Not compatible with S-5662- 3 1/2" Vinyl Warehouse Labels.
SPECIFICATIONSMETRICIMPERIAL
SIZE10 x 10 cm4 x 4"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/13/2026 08:45:45 PM; CNWEB4