2-Part Inspection Tags - "Rejected", Plain

#5 TAGS

Consecutively numbered, 000-499.
  • Record-keeping assistance.
  • Secure with Tag Fasteners, sold separately.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION SIZE STOCK PRICE PER 500 STYLE IN STOCK
SHIPS TODAY
1 2 5+
S-7222PLAIN Rejected – Red 3/4 x 3/8"  #5 10 Point $99 $90 $80  ADD
DIMENSIONS:
  • Reinforced Hole: 7/32"
MATERIAL:
  • Top Layer: Paper
  • Middle Layer: Carbon
  • Bottom Layer: Colored cardstock
SPECIFICATIONSMETRICIMPERIAL
SIZE12 x 6 cm4 3/4 x 2 3/8"
ACCESSORIES:
  • S-1021 Nylon Natural Cable Ties - 8", 40 lb
  • S-10750 Elastic Loops - 3 1/2"
  • S-920 Wire Ties - 12"
  • S-921 String Ties - 12"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/15/2025 05:01:46 PM; CNWEB25